Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Water Heater Electric Unvented Wall 2.2KW 15LTR White
By Baxi
Order Code:
ZT5111936S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/safety/fan-heaters/water-heater-electric-unvented-wall-2-2kw-15ltr-white/p/ZT5111936S
Add to quotation
View all Fan Heaters
Description
Baxi WATER HEATER ELECTRIC UNVENTED WALL 2.2KW 15LTR WHITE Storage Water Heaters AH15/2.2
Specifications
Specifications for Water Heater Electric Unvented Wall 2.2KW 15LTR White
Height
417mm
IP Rating
IPX4
Width
330mm
Depth
330mm
Power Rating
2.2kg/mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome