Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Water Heater Electrical Storage 3KW E x press 7
By Baxi
Order Code:
ZT5093873S
£449.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
449.99
https://www.zoro.co.uk/shop/safety/fan-heaters/water-heater-electrical-storage-3kw-e-x-press-7/p/ZT5093873S
Add to quotation
View all Fan Heaters
Description
Baxi WATER HEATER ELECTRICAL STORAGE 3KW EXPRESS 7 Express 95010161
Specifications
Specifications for Water Heater Electrical Storage 3KW E x press 7
Width
263mm
Capacity
7 l
Type
Vented
Height
334mm
Depth
250mm
Power Rating
3kg/mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome