Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Water Heater Electrical Storage Oversink 3KW Streamline 7L
By Baxi
Order Code:
ZT5021207S
£419.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
419.99
https://www.zoro.co.uk/shop/safety/fan-heaters/water-heater-electrical-storage-oversink-3kw-streamline-7l/p/ZT5021207S
Add to quotation
View all Fan Heaters
Description
Baxi WATER HEATER ELECTRICAL STORAGE OVERSINK 3KW STREAMLINE 7L Streamline 95010283
Specifications
Specifications for Water Heater Electrical Storage Oversink 3KW Streamline 7L
Height
500mm
Capacity
7 l
Depth
290mm
Width
178mm
Type
Vented
Power Rating
3kg/mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome