Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Water Heater Electrical Storage Undersink 3KW Streamline 7L
By Baxi
Order Code:
ZT5021077S
£349.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
349.99
https://www.zoro.co.uk/shop/safety/fan-heaters/water-heater-electrical-storage-undersink-3kw-streamline-7l/p/ZT5021077S
Add to quotation
View all Fan Heaters
Description
Baxi WATER HEATER ELECTRICAL STORAGE UNDERSINK 3KW STREAMLINE 7L Streamline 95010282
Specifications
Specifications for Water Heater Electrical Storage Undersink 3KW Streamline 7L
Depth
290mm
Type
Vented
Capacity
7 l
Height
477mm
Width
178mm
Power Rating
3kg/mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome