Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Water Heater Over/undersink WS73 7LTR 3KW 13A Swivel Spout
By RKW
Order Code:
ZT5092981S
£159.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
159.99
https://www.zoro.co.uk/shop/safety/fan-heaters/water-heater-over-undersink-ws73-7ltr-3kw-13a-swivel-spout/p/ZT5092981S
Add to quotation
View all Fan Heaters
Description
RKW WATER HEATER OVER/UNDERSINK WS73 7LTR 3KW 13A SWIVEL SPOUT Vented Water Storage Heaters 44780001
Specifications
Specifications for Water Heater Over/undersink WS73 7LTR 3KW 13A Swivel Spout
Depth
232mm
Height
400mm
Width
278mm
Power Rating
3kg/mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome