Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Water Heater Oversink Storage 3KW 7LTR White
By Baxi
Order Code:
ZT5111692S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/safety/fan-heaters/water-heater-oversink-storage-3kw-7ltr-white/p/ZT5111692S
Add to quotation
View all Fan Heaters
Description
Baxi WATER HEATER OVERSINK STORAGE 3KW 7LTR WHITE Storage Water Heaters A7/3
Specifications
Specifications for Water Heater Oversink Storage 3KW 7LTR White
Depth
240mm
Capacity
7 l
Type
Vented
Width
240mm
Height
356mm
Power Rating
3kg/mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome