Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Water Heater Oversink Vented 2KW 5L
By Newlec
Order Code:
ZT5094294S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/safety/fan-heaters/water-heater-oversink-vented-2kw-5l/p/ZT5094294S
Add to quotation
View all Fan Heaters
Description
Newlec WATER HEATER OVERSINK VENTED 2KW 5 LITRE Commercial Water Heating Electric (NEW2554) NLVOS5L
Specifications
Specifications for Water Heater Oversink Vented 2KW 5L
Width
270mm
Height
400mm
Depth
180mm
Power Rating
2kg/mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome