Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Water Heater Supreme 150 Instant Boiling 2.5KW 2.5LTR White
By Baxi
Order Code:
ZT5021808S
£1,499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1499.99
https://www.zoro.co.uk/shop/safety/fan-heaters/water-heater-supreme-150-instant-boiling-2-5kw-2-5ltr-white/p/ZT5021808S
Add to quotation
View all Fan Heaters
Description
Baxi WATER HEATER SUPREME 150 INSTANT BOILING 2.5KW 2.5LTR WHI Supreme 95200252
Specifications
Specifications for Water Heater Supreme 150 Instant Boiling 2.5KW 2.5LTR White
Capacity
2.5 l
Depth
190mm
Height
445mm
Width
290mm
Power Rating
2.5kg/mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome