Water Heater Under Sink Multi Point 2KW 10L

Order Code: ZT5094317S

£259.99 Inc VAT (20%)


Description

Newlec WATER HEATER UNDER SINK MULTI POINT 2KW 10 LITRE Commercial Water Heating Electric (NEW2554) NL10LUWH

Specifications for Water Heater Under Sink Multi Point 2KW 10L
  • IP Rating
    IPX4
  • Width
    310mm
  • Depth
    280mm
  • Height
    410mm
  • Power Rating
    2kg/mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome