Water Heater Undersink Vented 2KW 5L with Mi x er Tap Kit

Order Code: ZT5094371S

£269.99 Inc VAT (20%)


Description

Newlec WATER HEATER UNDERSINK VENTED 2KW 5 LITRE WITH MIXER TAP KIT Commercial Water Heating Electric (NEW2554) NLVUS5L

Specifications for Water Heater Undersink Vented 2KW 5L with Mi x er Tap Kit
  • Width
    270mm
  • Depth
    180mm
  • Height
    400mm
  • Power Rating
    2kg/mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome