Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Water Heater Unvented Oversink 10LTR 2.2KW
By Zip Heaters
Order Code:
ZT5007042S
£359.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
359.99
https://www.zoro.co.uk/shop/safety/fan-heaters/water-heater-unvented-oversink-10ltr-2-2kw/p/ZT5007042S
Add to quotation
View all Fan Heaters
Description
Zip Heaters WATER HEATER UNVENTED OVERSINK 10LTR 2.2KW Aquapoint 3 AP3/10/OB
Specifications
Specifications for Water Heater Unvented Oversink 10LTR 2.2KW
Height
480mm
IP Rating
IP24
Depth
265mm
Width
350mm
Power Rating
2kg/mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome