Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Water Heater Unvented Smart Multiple Outlet 30L 2KW White
By Zip Heaters
Order Code:
ZT5077128S
£939.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
939.99
https://www.zoro.co.uk/shop/safety/fan-heaters/water-heater-unvented-smart-multiple-outlet-30l-2kw-white/p/ZT5077128S
Add to quotation
View all Fan Heaters
Description
Zip Heaters WATER HEATER UNVENTED SMART MULTIPLE OUTLET 30L 2KW WHITE Aquapoint IV AP430S
Specifications
Specifications for Water Heater Unvented Smart Multiple Outlet 30L 2KW White
Depth
445mm
Width
420mm
Height
510mm
IP Rating
IP24
Power Rating
2kg/mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome