Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Water Heater Vented 3KW 230V 25L LED Indicator
By Baxi
Order Code:
ZT5062271S
£1,799.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1799.99
https://www.zoro.co.uk/shop/safety/fan-heaters/water-heater-vented-3kw-230v-25l-led-indicator/p/ZT5062271S
Add to quotation
View all Fan Heaters
Description
Baxi WATER HEATER VENTED 3KW 230V 25L LED INDICATOR R Plus 94040010
Specifications
Specifications for Water Heater Vented 3KW 230V 25L LED Indicator
Depth
236mm
Height
832mm
Width
514mm
Power Rating
3kg/mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome