Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Fan Heaters
Water Heater Vented 3KW 230V 25L Smart Control
By Baxi
Order Code:
ZT5062150S
£1,899.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1899.99
https://www.zoro.co.uk/shop/safety/fan-heaters/water-heater-vented-3kw-230v-25l-smart-control/p/ZT5062150S
Add to quotation
View all Fan Heaters
Description
Baxi WATER HEATER VENTED 3KW 230V 25L SMART CONTROL FBM Eco 95040300
Specifications
Specifications for Water Heater Vented 3KW 230V 25L Smart Control
Depth
235mm
Height
830mm
Width
510mm
Power Rating
3kg/mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome