0
1
2
3
4
5

05635 20" Heavy Duty Orbital Floor Fan

Order Code: ZT3138665S

£119.99 Inc VAT (20%)


Description

The SIP 20" Heavy-Duty Orbital Floor Fan delivers powerful multi-directional airflow to help cool spaces and circulate air in a variety of indoor environments.

Mounted at four points on a steel tube frame, this heavy-duty 3-blade fan can be rotated and fixed between 720° on both its horizontal and vertical axis. This creates an orbital effect which maximises airflow coverage.

Fans are essential in helping to provide improved air quality to indoor spaces.

Applications & uses: Delivers powerful variable speed air circulation to indoor spaces. Perfect for industrial, commercial and agricultural workshop areas.

SIP 2-Year Standard Silver Warranty

Powerful airflow
A heavy-duty 3-blade fan is powered from a 120w motor to deliver powerful and consistent airflow coverage.

Variable speed settings
Three settings for variable fan speed:

Low: 900rpm
Medium: 1100rpm
High: 1300rpm
Orbital airflow function
The manually adjustable fan head can rotate 360° on its horizontal axis and 360° on its vertical axis to create 720° coverage of air circulation. The orbital effect created maximises airflow coverage for greater ventilation.

Outstanding mobility
A sturdy and compact design allows the fan to be easily moved between locations for use.

Enhanced safety features
Fan blades are fully enclosed with solid mesh steel guarding for greater user safety.
A robust and balanced steel frame maintains fan stability when in use.

See full description
Specifications for 05635 20" Heavy Duty Orbital Floor Fan
  • Noise Level
    68dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome