Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Fans Industrial
Axial Fan 230 V 300mm - Masterex 79624
By EGA Master
Order Code:
ZT1166389P
£7,999.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
7999.99
https://www.zoro.co.uk/shop/safety/fans-industrial/axial-fan-230-v-300mm-masterex-79624/p/ZT1166389P
Add to quotation
View all Fans Industrial
Description
Description unavailable
Specifications
Specifications for Axial Fan 230 V 300mm - Masterex 79624
Product Type
Axial Fan
Diameter
300mm
Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome