Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Fans Industrial
Axial Fan Three-Phase 230/400 V 300 mm - MasterEx 79237 - II 2G Ex IIB T3 79237
By EGA Master
Order Code:
ZT3281797S
£5,499.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
5499.99
https://www.zoro.co.uk/shop/safety/fans-industrial/axial-fan-three-phase-230-400-v-300-mm-masterex-79237-ii-2g-ex-iib-t3-79237/p/ZT3281797S
Add to quotation
View all Fans Industrial
Description
AXIAL FAN THREE-PHASE 230/400 V Ø 300 MM - MasterEx 79237 - II 2G Ex IIB T3
Specifications
Specifications for Axial Fan Three-Phase 230/400 V 300 mm - MasterEx 79237 - II 2G Ex IIB T3 79237
Diameter
300mm
Product Type
Axial Fan
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome