0
1

DCF300Z 18V LXT Lithium-Ion Cordless 13-Inch Job Site Fan/Body Only - No Batteries or Charger Supplied

Order Code: ZT3813545S

£169.99 Inc VAT (20%)


Description

• Designed to withstand harsh job site environments.

• Designed for reduced wind noise level for quiet operation.

• Three speed settings (High/Medium/Low) and Oscillation selector for optimal air velocity and control.

• 3-stage automatic timer with 1, 2, and 4 hour power-off selection.

• Removable front guard for convenient clean up.

• Tilts up and down for convenient redirection of air flow.

• Large carrying handle for easy handling and transporting to job site.

• Up to 5.7 hours of continuous run time in Low speed with a 5.0Ah LXT® battery (battery not included).

• Up to 4 hours of continuous run time in Low speed with a 4.0Ah LXT® battery (battery not included).

• Includes AC adapter for corded operation.

See full description
Specifications for DCF300Z 18V LXT Lithium-Ion Cordless 13-Inch Job Site Fan/Body Only - No Batteries or Charger Supplied
  • Number of Speeds
    3
  • Number of Blades
    3
  • Type
    Portable Fan
  • MFR Part No.
    DCF300Z
  • Voltage
    18V
  • Blade Diameter
    330mm
  • Overall Height
    600mm
  • Overall Width
    480mm
  • Colour
    Blue
  • Weight
    5.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome