DF24 123W Drum Fan 24" 110V

Order Code: ZT3464631S

£219.99 Inc VAT (20%)


Description

High velocity industrial fan with balanced blades capable of moving large volumes of air. Robust, heavy duty gauge steel unit fitted with guard and frame. 2-speed motor with high/low functions. Tilt function allows control of air direction. Suitable for Industrial, commercial, agricultural, automotive, showroom and leisure applications. 13, 140m3/hr air movement. 1.8m cable.

See full description
Specifications for DF24 123W Drum Fan 24" 110V
  • Product Type
    Drum Fan
  • Voltage
    110V
  • Diameter
    24in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome