DF24 330W Drum Fan 24" 230V

Order Code: ZT3464614S

£249.99 Inc VAT (20%)


Description

High velocity industrial fan with balanced blades capable of moving large volumes of air. Robust, heavy duty gauge steel unit fitted with guard and frame. 2-speed motor with high/low functions. Tilt function allows control of air direction. Suitable for Industrial, commercial, agricultural, automotive, showroom and leisure applications. 19, 000m³/hr air movement. 1.8m cable.

Specifications for DF24 330W Drum Fan 24" 230V
  • Power
    330W
  • Product Type
    Drum Fan
  • Voltage
    230V
  • Fan Size
    24in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome