Portable Ventilator 500mm with 5m Ducting

Order Code: ZT5349501S

£549.99 Inc VAT (20%)


Description

Ideal for use where high-volume air delivery is required. Especially suitable for ventilating confined, hot or fume-laden work sites, typically found in boats, cable/pipe ducts and roof spaces; creating a cleaner more pleasant working environment. Lightweight and robust construction gives the portability and durability necessary in the workplace. Mounted on a steel frame with four castor wheels, 2m cable and 3-pin plug. Supplied with 5m ducting, optional 10m length available.

See full description
Specifications for Portable Ventilator 500mm with 5m Ducting
  • Replacement Parts
    VEN500AK1/VEN500AK2
  • Fan Speed
    1400rpm
  • MFR Part No.
    VEN500
  • Maximum Air Velocity
    14m/s
  • Power
    1100W
  • Static Pressure
    4.5mbar
  • Weight
    52kg inc ducting
  • Maximum Airflow
    9900m/hr(5814cfm) - 165m/min
  • Fan Diameter
    500mm
  • Noise Level
    74dBA
  • Air Flow
    9900m/hr(5814cfm) - 165m/min
  • Input Supply
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome