1/4 HP Professional High Temperature  Axial Fan
Hover to enlarge the image

1/4 HP Professional High Temperature Axial Fan

Order Code:
MPN:

Product Description

A high-temperature resistance axial air mover that can deliver high volume and velocity airflow in a high-temperature working environment. Constructed from high-temperature resistant material, the X-35AR can withstand temperatures up to 82°C. Powered by a sealed motor, it can generate up to 1520CFM airflow while drawing 115W at its highest speed. The variable speed control for desired fan speed adjustment, and 360° rotational allow wider coverage. The built-in power outlets can help speed up the drying process when time is crucial. Wrap-around cord design and stackable up to 5 units high allow for easy storage and transport. You can use this unit in conjunction with high-temperature heaters to circulate hot air for thorough pest control, water damage restoration, and more.


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome