The SIP 16" Wheel-Mounted Ventilator makes light work of freshening spaces, effortlessly ventilating places via a large air volume and powerful airflow including workshops, below ground, and loft spaces, removing stale air, odours, and fumes.
A robust castor-mounted design with 2 front locking units provide unrivalled mobility, whilst adjustment tilting helps to direct air where required.
Optional ducting, sold separately, aids directional air using a concertina design.
• High 2800rpm fan rotation for 7200mtr³/hr airflow
• Effective intake suction offers a larger air volume
• Efficient ventilation of odours, fumes, stale air, and more
• Powerful ventilation for workshops, lofts, and below ground
• Castor-mounted design for mobility, with front locking wheels
• Adjustable fan angle for directing air where required
• Industrial-grade ON/OFF switch for higher durability
• Built-in front and rear grilles provide added safety
• Optional ducting for directional air sold separately
• SIP 2-Year Standard Silver Warranty
• Fully ErP-compliant