0
1
2
3

VF300 Mighty Breeze Portable Fume Extraction 230V 13A

Order Code: ZT1024926X

£299.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Vent extraction units are ideal for removing fumes from welding bays, warehouses, tunnels, basements, chemical laboratories or anywhere where fumes are posing a problem. Sturdily built in steel with a moulded plastic handle. Supplied with 5m flexible ducting.
Blade diameter: 300 mm.

Specifications for VF300 Mighty Breeze Portable Fume Extraction 230V 13A
  • Overall Depth
    44mm
  • Blade Diameter
    300mm
  • MFR Part No.
    VF300
  • Maximum Power Input
    520W
  • Voltage
    230V
  • Number of Blades
    8
  • Weight
    14kg
  • Includes
    10m Flexible Ducting
  • Overall Height
    40mm
  • Number of Speeds
    Variable
  • Type
    Vent Extractor
  • Number of Wheels
    4
  • Colour
    Blue
  • Airflow
    2,118ft³/min
  • Overall Width
    37mm
  • Series
    VF300

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome