Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Blankets
Basic Pod Fire Blanket White 1 x 1m (BPW1/K40)
By Firechief
Order Code:
ZT1196330P
£13.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.39
0%
5 +
£12.59
6%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
13.39
https://www.zoro.co.uk/shop/safety/fire-blankets/basic-pod-fire-blanket-white-1-x-1m-bpw1-k40/p/ZT1196330P
Add to quotation
View all Fire Blankets
Description
1 x 1m Firechief Fire Blanket Rigid Case White
Tags:
#BulkDiscount
Specifications
Specifications for Basic Pod Fire Blanket White 1 x 1m (BPW1/K40)
MFR Part No.
101-1528
Depth
46mm
Height
203mm
Width
177mm
Cloth Type
K40 High PerFormance Woven Glass Cloth
Construction
Moulded Plastic Rigid Case
Certification
BSEN1869, 1997
Cloth Dimensions
1 x 1m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome