BSEN1869 Fire Blanket In Soft Pack

Order Code: ZT3083066S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Colour: Red.
Fire Rating: In accordance with BS EN 1869.
Material: Glassfibre cloth/PVC.
Product Type: Fire blankets.Soft PVC case with large printed instructions for use. K40 quality white twill weave glass fibre blanket cloth. Single use. Kitemark certified to BS EN1869. Size 1000 x 1000mm. Suitable for wall mounting (supplied without fixings) 5 year guarantee.

See full description
Specifications for BSEN1869 Fire Blanket In Soft Pack
  • Colour
    Red
  • Material
    Glassfibre Cloth/PVC
  • Fire Rating
    BS EN 1869
  • Product Type
    Fire Blanket
  • Size
    1000 x 1000mm