DIN EN 1869 Fire Blanket, Fibreglass Fabric, For Single Use

Order Code: ZT2739943S

£129.99 Inc VAT (20%)


Description

DIN EN 1869 fire blanket, made of fibreglass fabric, for single use. Supplied = assembled. Width = 1800 mm. Depth = 1600 mm. Colour = white. Material = fibreglass. Conforms to = DIN EN 1869. Product type = extinguishing blankets. DIN EN 1869 fire blanket made of fibreglass fabric, high bulk, textured. For dealing with burning cooking oil, suitable for deep fryers with a max. of up to 34.5 cm. LxW 1800 x 1600 mm. Sewn-on grip pockets. For single use.

See full description
Specifications for DIN EN 1869 Fire Blanket, Fibreglass Fabric, For Single Use
  • Colour
    White
  • Supplied
    Assembled
  • Material
    Fibreglass
  • Product Type
    Extinguishing Blankets
  • Depth
    1600mm
  • Width
    1800mm
  • Conforms to
    DIN EN 1869

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome