Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Blankets
FB/1812 1.8x1.2M Glassfib Re Pod Fire Blanket
By Fixfire
Order Code:
ZT1039167P
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
9-13
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/safety/fire-blankets/fb-1812-1-8x1-2m-glassfib-re-pod-fire-blanket/p/ZT1039167P
Add to quotation
View all Fire Blankets
Description
Description unavailable
Specifications
Specifications for FB/1812 1.8x1.2M Glassfib Re Pod Fire Blanket
Material
Fibreglass
MFR Part No.
FB/1812
Standards Met
BS EN 1869, 1997
BAFE Approved
Width
1.2m
Overall Length
1.8m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome