Fire Blanket 1x1m Soft Case

Order Code: ZT4043660S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 +£10.7910%


Description

The Firechief soft case fire blankets feature a straightforward and simple design, providing a practical solution for smothering small fires. Encased in a soft and easily deployable cover, these fire blankets offer a user-friendly approach to fire safety. Ideal for quickly and effectively smothering small fires, their uncomplicated design makes them accessible and efficient in emergency situations.

Features and Benefits
• Made from K40 Woven Glass Fibre Cloth for effective fire suppression
• Kitemark certified to BS EN 1869 standards for peace of mind
• Assurance of quality and reliability with each blanket's 5-year guarantee

See full description
Specifications for Fire Blanket 1x1m Soft Case
  • Standards Met
    BS EN 1869
  • MFR Part No.
    101-1502
  • Width
    1m
  • Overall Length
    1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome