Fire Blanket Container Made of Plastic (320 x 320 x 180 mm)

Order Code: ZT3613707S

£129.99 Inc VAT (20%)


Description

Fire blanket container, made of plastic, 320 x 320 x 180 mm. Supplied = assembled. Height = 320 mm. Width = 320 mm. Depth = 180 mm. Housing material = plastic. Body colour = red. Product type = fire blanket containers. Safe and easy storage of a fire blanket. Opens quickly in an emergency and easily recognisable due to red RAL 3001 as a signal colour. Fire blanket storage box made of plastic. The words ''Fire blanket'' are clearly visible and embossed on the cover. Sturdy storage option. Quick and easy to open in an emergency. H x W x D 175 x 310 x 340 mm.

See full description
Specifications for Fire Blanket Container Made of Plastic (320 x 320 x 180 mm)
  • Size
    320 x 320 x 180mm
  • Housing Material
    Plastic
  • Product Type
    Fire Blanket Container
  • Depth
    180mm
  • Height
    320mm