Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Blankets
Large PVC Fire Extinguisher Cover Up to 9kg
By Bull Products
Order Code:
ZT2818290S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 +
£13.79
8%
1
Add to basket
Get it in
2-7
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/safety/fire-blankets/large-pvc-fire-extinguisher-cover-up-to-9kg/p/ZT2818290S
Add to quotation
View all Fire Blankets
Description
EXC03 : Large PVC Fire Extinguisher Cover Up to 9kg
Tags:
#BulkDiscount
Specifications
Specifications for Large PVC Fire Extinguisher Cover Up to 9kg
Size
Large
Product Type
Fire Extinguisher Cover
Material
PVC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome