Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Extinguisher Stands
5 kg CO2 Welded T Bracket
By Commander
Order Code:
ZT3151191S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/safety/fire-extinguisher-stands/5-kg-co2-welded-t-bracket/p/ZT3151191S
Add to quotation
View all Fire Extinguisher Stands
Description
5 Kg CO2 Welded T bracket
Tags:
#BulkDiscount
Specifications
Specifications for 5 kg CO2 Welded T Bracket
Product Type
Welded T Bracket
Weight
5kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome