Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Extinguisher Stands
Bracket Top Hat Stand Off 225mm
By Metpro
Order Code:
ZT5054833S
£4.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.39
https://www.zoro.co.uk/shop/safety/fire-extinguisher-stands/bracket-top-hat-stand-off-225mm/p/ZT5054833S
Add to quotation
View all Fire Extinguisher Stands
Description
Metpro BRACKET TOP HAT STAND OFF 225MM Stand Off Brackets THB225
Tags:
#ReducedPrice
Specifications
Specifications for Bracket Top Hat Stand Off 225mm
Material
Steel
Height
37mm
Width
25.5mm
Length
225mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome