Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Extinguisher Stands
Bracket Top Hat Stand Off 300mm
By Metpro
Order Code:
ZT5054785S
£4.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/safety/fire-extinguisher-stands/bracket-top-hat-stand-off-300mm/p/ZT5054785S
Add to quotation
View all Fire Extinguisher Stands
Description
Metpro BRACKET TOP HAT STAND OFF 300MM Stand Off Brackets THB300
Tags:
#ReducedPrice
Specifications
Specifications for Bracket Top Hat Stand Off 300mm
Material
Steel
Width
25.5mm
Height
37mm
Length
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome