Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Extinguisher Stands
Bracket Top Hat Stand Off 75mm
By Metpro
Order Code:
ZT5054828S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 - 99
£2.64
12%
100 +
£2.51
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/safety/fire-extinguisher-stands/bracket-top-hat-stand-off-75mm/p/ZT5054828S
Add to quotation
View all Fire Extinguisher Stands
Description
Metpro BRACKET TOP HAT STAND OFF 75MM Stand Off Brackets THB75
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Bracket Top Hat Stand Off 75mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome