Cabinet 1 x 9kg/9L or 5kg

Order Code: ZT4043672S

£139.99 Inc VAT (20%)


Description

Optimize the storage of fire safety equipment with these robust cabinets. Designed for durability and visibility, these cabinets are perfect for both indoor and outdoor settings, ensuring fire extinguishers are protected and accessible when needed. Whether for commercial, industrial, or vehicle applications, these cabinets offer a secure solution.

Features and Benefits
• Corrosion-proof and weather-resistant for durability in all conditions
• Polypropylene vision panels allow for easy visual monitoring
• Suitable for truck or wall mounting
• Adaptable door hinging can be set to open left or right

See full description
Specifications for Cabinet 1 x 9kg/9L or 5kg
  • Material
    Moulded Plastic
  • Type
    Cabinet
  • MFR Part No.
    106-1098
  • Colour
    Red
  • Suitable For
    9kg Extinguisher
  • For Use With
    9kg Extinguisher

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome