FMC Campsite Cabinet (Red) - FMCSX2

Order Code: ZT4171740S

£99.99 Inc VAT (20%)


Description

Designed and manufactured in the UK, the SX2 is made of durable and 100% recyclable polypropylene. Specifically designed for use on caravan parks, leisure parks, schools and petrol stations, the SX2 succeeds the high quality SX1; combining a faster and more environmentally efficient method of manufacturing along with 50% less packaging than SX1 predecessor. It’s clever injection moulded design has a built in area for a tamper seal or OK Pin which gives the SX2 a more robust protection from misuse.

Key Features:

Free Standing
Lift of Lid for easy access
Will hold 5kg, 2kg co2 Extinguishers & 9ltr, 6ltr, 3ltr, 2ltr, 1ltr Extinguishers
Water-resistant design
Optional alarm to prevent theft or miss use
Area for tamper seal, OK Pin or Padlock
Floor mounted design with x4 allocated areas for optional rubber feet/pads
Scratch Resistant Matte finish
Lids available in Red, Green, or Yellow (custom colours available upon request)
** ALARM/SIGNS NOT INCLUDED
ADDITIONAL INFORMATION
Weight 4.6 kg
Dimensions 420 × 510 × 720 cm
Colour
Red, Green, Yellow

UK registered design
6243135

See full description
Specifications for FMC Campsite Cabinet (Red) - FMCSX2
  • Colour
    Red
  • Product Type
    Campsite Cabinet
  • Weight
    4.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome