FMC Flatpack Trolley Frame W/Backboard (Red) - TF7

Order Code: ZT4171741S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

Our Purpose designed Double Fire Extinguisher Trolley offers a great solution to creating Designated Fire Points around your site. Plenty of Space to mount your Evacuator Site Alarm and all the space for relevant signage, not forgetting brackets to hold two fire extinguishers. With two tough rubber wheels, maneuvering our trolley is very easy with just a single user The flat pack design makes it ideal and cost effective for transportation and they take up very little room when in storage

Easy to assemble with click into place design
Arrives flat packed for easy transportation and storage
Removable wheels for disassembly
Holds two extinguishers
Built in board to host signage
Protected design
Bright, lightweight and easy to spot on site
UK Registered Design No. 6213138

ADDITIONAL INFORMATION
Weight 13 kg
Weight
13.0kg

Product Code
TF7

Dimensions
H 1400 W 630 D 320mm (Frame + Wheels)

See full description
Specifications for FMC Flatpack Trolley Frame W/Backboard (Red) - TF7
  • Product Type
    Flatpack Trolley Frame
  • Colour
    Red
  • Height
    1400mm
  • Width
    630mm
  • Depth
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome