Protective Plastic Extinguisher Cover HxWxD 800 x 360 x 220 mm for 12 kg Fire Extinguishers Crystal Clear

Order Code: ZT4130554S

£169.99 Inc VAT (20%)


Description

Protective plastic extinguisher cover, HxWxD 800 x 360 x 220 mm, for 12 kg fire extinguishers, crystal clear. Supplied = assembled. Height = 800 mm. Width = 360 mm. Depth = 220 mm. Housing material = plastic. Body colour = clear. Product type = fire extinguisher boxes. Suitable for almost all portable fire extinguishers up to 12 kg. Extinguisher storage protected from dirt and dust. Quick access in the event of fire. Practical wall mounting. The upper section is made of crystal clear plastic, material PETG. The 3 mm thick lower section is made of PS material. Rear section with 2 metal clamp locks, chrome finish. The clamps can be sealed. Temperature resistant from -20 °C to +60 °C.

See full description
Specifications for Protective Plastic Extinguisher Cover HxWxD 800 x 360 x 220 mm for 12 kg Fire Extinguishers Crystal Clear
  • Product Type
    Fire Extinguisher Boxes
  • Housing Material
    Plastic
  • Height
    800mm
  • Width
    360mm
  • Depth
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome