Rotary Hand Bell

Order Code: ZT4043682S

£31.99 Inc VAT (20%)


Description

This Rotary Hand Bell offers a straightforward and reliable method for raising alarms without the need for electricity or batteries, featuring a hand-operated design where the dome is turned manually, striking a metal clanger inside to produce a loud ringing sound. Constructed with a diecast aluminium base plate and dome, it's both robust and durable, ensuring the bell stands up to the demands of outdoor and industrial settings. The bell comes complete with fixings for easy installation, thanks to its pre-drilled base, and it's capable of generating 60dB of sound at a distance of up to 35m.

Features and Benefits
• Durable and robust Diecast Aluminium Construction is ideal for outdoor use
• 35dB(A) output ensures the alarm is heard clearly up to 35m away
• Comes pre-drilled with fixings for easy installation
• Hand-operated, no electricity or batteries needed

See full description
Specifications for Rotary Hand Bell
  • MFR Part No.
    116-1100
  • Type
    Hand Bell
  • Material
    Aluminium
  • Sound Level
    60dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome