X/JB J Bracket

Order Code: ZT1183415X

£1.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.490%
20 - 49£1.434%
50 - 99£1.378%
100 - 199£1.3112%
200 +£1.2516%


Description

The J Bracket is compatible with most standard water, foam and powder extinguishers above three litre or 3kg size. There are two CO2 brackets to suit the 2kg and 5kg versions. For use with IdentiStand and IdentiPlate or where extinguishers are wall mounted.

Specifications for X/JB J Bracket
  • MFR Part No.
    X/JB
  • Colour
    Grey
  • Type
    Bracket
  • Material
    Steel
  • Suitable For
    3kg Extinguisher
  • For Use With
    3kg Extinguisher

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome