6kg Powder Fire Extinguisher

Order Code: ZT3151400S

£39.99 Inc VAT (20%)


Description

A powder fire extinguisher, also known as an ABC fire extinguisher, is extremely versatile and suitable for Class A, Class B and Class C fires. The low minimum operating temperature means they’re suitable for all-year external situations.

This 6kg unit has an extremely strong base skirt and benefits from CE-marked brass valve assemblies. It’s Kitemarked to BS EN3 and has a fire rating of 43A 233B C. Dry Powder is a multi-purpose fire extinguishing medium with excellent knock-down properties. The low minimum operating temperature makes them suitable for all-year external situations.

See full description
Specifications for 6kg Powder Fire Extinguisher
  • Weight
    6kg
  • Material
    Brass
  • Type
    Powder Fire Extinguisher

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome