6ltr High-Performance EnviroFoam

Order Code: ZT3151351S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Foam fire extinguishers are the ideal choice for areas predominantly at risk of Class A (combustible materials) and Class B (flammable liquids) fires. Their high knockdown makes them extremely effective.

The newly developed EnviroFoam fire extinguishers are true market leaders. Not only does this innovative unit boast an outstanding 27A 183B rating, making it a high performer, its foam concentrate is extremely environmentally friendly. It’s designed to meet the requirements of the Milieukeur standard and its low fluorine content (less than 0.04%) ensures the foam is less harmful to the environment than regular foams.

The new design, a strong plastic base skirt and brass valve assemblies ensure the units are competent even in the harshest of conditions.

See full description
Specifications for 6ltr High-Performance EnviroFoam
  • Product Type
    Foam Fire Extinguisher

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome