Abc Powder Extinguisher 1kg C/w Wire Bracket

Order Code: ZT4043679S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.318%


Description

This Firechief ABC Powder Extinguisher comes complete with a wire bracket and is an all-encompassing fire safety solution suitable for Class A, B, and C fires. The extinguisher has been rigorously tested, including a 35Kv dielectric test to ensure its effectiveness on electrical fires, and comes with a 5-year guarantee for peace of mind. Designed, developed, and tested in the UK, it features a user-friendly squeeze grip operation and an internal polyethylene lining for durability.

Features and Benefits
• 35Kv dielectric tested and proven to be safe for use on electrical fires
• Corrosion-resistant with internal polyethylene lining provides enhanced durability
• User-friendly squeeze grip operation for ease of use
• Kitemark, LPCB, and MED approved

See full description
Specifications for Abc Powder Extinguisher 1kg C/w Wire Bracket
  • MFR Part No.
    100-1046
  • Mounting Type
    Wall Mounted
  • Extinguishing Agent
    Dry Powder
  • Application
    Vehicle Fires
  • Class Rating
    ABC
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome