Ashtray With Recess For Fire Extinguisher, Height 800mm, Ø245mm

Order Code: ZT2740871S

£699.99 Inc VAT (20%)


Description

Ashtray with recess for fire extinguisher, height 800 mm, 245 mm. Supplied = assembled. Height = 800 mm. Ashtray material = stainless steel. Finish = glossy. Ashtray colour = stainless steel. Weight = 7.2 kg. Type of mounting = free standing. Place of use = indoor use. Diameter = 245 mm. Product type = special ashtrays. Protects the fire extinguisher and provides additional room design. Allows a portable fire extinguisher to be housed in a space saving way. The extinguisher can be removed through the opening quickly when a fire occurs. Ideal for entrance areas, corridors, stairwells, office buildings, hotels, shopping centres and other public institutions. Stainless steel ashtray with recess for fire extinguisher in 2 different sizes with integrated ashtray. Practical to use with a large opening, for 6 - 12 kg fire extinguishers, easy to remove. Supplied without fire extinguisher.

See full description