Cartridge Operated Powder Extinguisher Capacity 12L Fire Classes A+B+C

Order Code: ZT4130661S

£299.99 Inc VAT (20%)


Description

Cartridge operated powder extinguisher, capacity 12 l, fire classes A+B+C. Supplied = assembled. Model = rechargeable powder extinguishers. Contents = 12 l. Fire class = A, B, C. Application = outdoor, inside, passenger car. Diameter = 190 mm. Height = 610 mm. Width = 290 mm. Depth = 205 mm. Spray width approx. = 7 m. Spray time approx. = 32 sec. Extinguishing agent = ABC powder. Activation = impact button. Product type = fire extinguishers. Very popular device that is convenient to use with tried and tested impact button activation and spray nozzle. Large, maintenance friendly filler opening. Fast and prompt extinguishing due to cooling and smothering effect, also anti-catalytic extinguishing effect, re-ignition of burning solids is prevented. Ideal in industrial facilities, multi-storey car parks, underground car parks, heating systems, outdoor areas. Excellent extinguishing effect for fire classes A+B+C. Cartridge operated powder fire extinguisher with impact button fitting and spray nozzle. Container made of quality steel with two suspension brackets, with hardwearing polyester resin powder coating on the outside (no heavy metals) for a long service life. Uniform, high strength, glass fibre reinforced special plastic valve body. Robust, sturdy, stable, high chemical resistance, moisture resistant, corrosion free, high temperature resistance, UV resistant. Refillable, internal CO₂ propellant cartridge, powder coated. Fire class A: fires involving solid materials, mainly of organic origin, which normally burn and form embers (e.g. wood, coal, paper, textiles, car tyres) Fire class B: fires involving liquid or liquidising substances (e.g. alcohol, petrol, greases, resins, plastics, paints, oils) Fire class C: fires involving gases (e.g. natural gas, butane, methane, propane) Advantages of ABC powder: - Highly versatile for use in fire classes A, B and C. - High extinguishing capacity and fast extinguishing effect. Disadvantage of ABC powder: In addition to the source of the fire, the surrounding area may also be covered. Risk of consequential damage that may be greater than the fire damage itself.

See full description
Specifications for Cartridge Operated Powder Extinguisher Capacity 12L Fire Classes A+B+C
  • Material
    Steel
  • Capacity
    12L
  • Product Type
    Fire Extinguisher
  • Application
    Outdoor
  • Diameter
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome