CO2 FIRE EXTINGUISHER 2kg

Order Code: ZT1575758S

£79.99 Inc VAT (20%)

Currently unavailable

Description

The MED 2kg Carbon Dioxide (CO2) fire extinguisher is quality kitemark certified to BS EN3. The MED CO2 fire extinguisher is primarily for use on fires of electrical origin. Being non-toxic and leaving no residue, CO2 will not harm machinery or electrical equipment. All header labels are wheel marked in accordance with the Marine Equipment Directive 96/98/EC to indicate that they are suited for offshore and shipping applications.For added value, our MED 2kg CO2 fire extinguishers come with colour coded header labels and handles which ensure that the extinguisher is identifiable from any angle, great as a visual aid to extinguisher training. Capacity: 2kg, Fire rating: 34B, Average discharge time: 11.2 secs, Height: 500mm, Diameter: 117mm, Filled weight: 5.1kg

See full description
Specifications for CO2 FIRE EXTINGUISHER 2kg
  • MFR Part No.
    FS0005
  • Length
    485mm
  • Height
    325mm
  • Width
    345mm
  • Size
    2kg
  • Weight
    5.6kg
  • Colour
    Red