Compact Powder Fire Extinguisher Contents 2 Kg Fire Classes A+B+C

Order Code: ZT4130376S

£119.99 Inc VAT (20%)


Description

Compact powder fire extinguisher, contents 2 kg, fire classes A+B+C. Supplied = assembled. Model = constant pressure powder extinguishers. Contents = 2 kg. Fire class = A, B, C. Application = passenger car. Diameter = 110 mm. Height = 322 mm. Width = 145 mm. Depth = 115 mm. Spray width approx. = 4 m. Spray time approx. = 15 sec. Extinguishing agent = ABC powder. Activation = hand lever. Product type = fire extinguishers. Can also be used for hazardous goods transport. Convenient single handed operation (release and activation possible with one hand) Jet of extinguishing agent can be stopped at any time. Devices can be tested and refilled. Compact extinguisher for the car, workshop or kitchen. Compact fire extinguishers with practical one-handed operation and vehicle holder. Thanks to their compact design and simple operation, the devices are suitable wherever quick and easy use is required. Sturdy carrying handle with colour-coded operating elements (Easy Action) Rounded edges in accordance with automotive industry specifications. Fire class A: fires involving solid materials, mainly of organic origin, which normally burn and form embers (e.g. wood, coal, paper, textiles, car tyres) Fire class B: fires involving liquid or liquidising substances (e.g. alcohol, petrol, greases, resins, plastics, paints, oils) Fire class C: fires involving gases (e.g. natural gas, butane, methane, propane, hydrogen) Advantages of ABC powder: - Highly versatile for use in fire classes A, B and C. - High extinguishing capacity and fast extinguishing effect. Disadvantage of ABC powder: In addition to the source of the fire, the surrounding area may also be covered. Risk of consequential damage that may be greater than the fire damage itself.

See full description
Specifications for Compact Powder Fire Extinguisher Contents 2 Kg Fire Classes A+B+C
  • Product Type
    Fire Extinguishers
  • Diameter
    110mm