Contempo 6ltr MultiCHEM Stainless Steel Fire Extinguisher

Order Code: ZT3151271S

£129.99 Inc VAT (20%)


Description

Rely on essential fire safety equipment that actually enhances contemporary interior design.

This six-litre MultiCHEM fire extinguisher is not only the latest in high-performing multi-class fire extinguishers, it’s also stunning to look at with its stainless steel finish. With its impressive 34A 233B 75F rating, it’s capable of tackling flammable liquid fires as well as deep fat fryer fires.

The Contempo range offers an industry first. These unique fire extinguishers combine fire safety with the most exquisite hand finish and are available in silver, gold and copper colourways. Mandatory fire equipment can now complement the very finest interior design and even prove to be a feature. Perfect for modern bars and restaurants, luxury hotels and contemporary offices, opt for fire safety equipment you’re proud to display.

See full description
Specifications for Contempo 6ltr MultiCHEM Stainless Steel Fire Extinguisher
  • Product Type
    Fire Extinguisher
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome