Contempo 6ltr Water Plus Stainless Steel Fire Extinguisher

Order Code: ZT3151408S

£102.99 Inc VAT (20%)


Description

For fire defence equipment that’s as stunning looking as it is practical, look no further than the Contempo range – it was designed with luxury in mind.

This six-litre silver fire extinguisher is water-based and ideal for Class A risk areas (those home to combustible materials) It has a 13A fire rating and will withstand even the harshest of conditions given that stainless steel is one of the most corrosion-resistant materials available.

The Contempo range offers an industry first. These unique fire extinguishers combine fire safety with the most exquisite hand finish and are available in silver, gold and copper colourways. Mandatory fire equipment can now complement the very finest interior design and even prove to be a feature. Perfect for modern bars and restaurants, luxury hotels and contemporary offices, opt for fire safety equipment you’re proud to display.

See full description
Specifications for Contempo 6ltr Water Plus Stainless Steel Fire Extinguisher
  • Type
    Water-based
  • Product Type
    Fire Extinguisher
  • Colour
    Silver
  • Material
    Stainless Steel
  • Fire Rating
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome